Motion
205UCFN2A22 N

FALK
205UCFN2A22 N

22:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848742
MFR #205UCFN2A22 N
List Price$4,100.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A22 N

22:1 Ratio, Inline Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848742
MFR #205UCFN2A22 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,100.95/each for your price

Overview

Mfr description
205UCFN2A22 N ULTRAMITE 22.00:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    22.45:1
  • Ratio
    22:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Nominal Ratio
    22:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Thermal Horsepower Rating
    4.5 hp
  • Torque Rating (in-lb)
    1200 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text