Motion
205UCFN2A28 A_B

FALK
205UCFN2A28 A_B

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type
Mi Item #04848744
MFR #205UCFN2A28 A_B
Price$4,276.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A28 A_B

28:1 Reduction, 28:1 Ratio, Motor Adapter Input Type
Mi Item #04848744
MFR #205UCFN2A28 A_B

Mfr description
205UCFN2A28 A B ULTRAMITE 27.30:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,276.42/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    62.5 rpm
  • NEMA / IEC Frame Size
    56C
  • Ratio
    28:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    205UCFN2A28 A_B
  • Reducer Type
    Helical
  • Reduction
    28:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)