Motion
205UCFN2A28 N

FALK
205UCFN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848746
MFR #205UCFN2A28 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A28 N

28:1 Reduction, 28:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848746
MFR #205UCFN2A28 N

Mfr description
205UCFN2A28 N ULTRAMITE 27.30:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.18/each

Specifications

Dimensions

  • Case Size
    205
  • Input Size
    1.1250 in
  • Maximum Output RPM
    62 rpm
  • Maximum Output Torque
    2340
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    28:1
  • Service Factor
    1.0
  • Shaft Length
    2.3800 in
  • Weight
    48 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    205UCFN2A28 N
  • Max Input Horsepower
    2.41 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1050 lbf
  • Reducer Type
    Concentric
  • Reduction
    28:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2340 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)