Motion
205UCFN2A32 A_A

FALK
205UCFN2A32 A_A

30:1 Ratio, Motor Adapter Input Type
MI ITEM #04848750
MFR #205UCFN2A32 A_A
Price$4,276.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A32 A_A

30:1 Ratio, Motor Adapter Input Type
MI ITEM #04848750
MFR #205UCFN2A32 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,276.42/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    58 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    32:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Hollow Bore with Keyway
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    7.5 hp

Overview

Mfr description
205UCFN2A32 A A ULTRAMITE 32.19:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought