Motion
205UCFN2A32 A_B

FALK
205UCFN2A32 A_B

30:1 Ratio, Motor Adapter Input Type
MI ITEM #04848751
MFR #205UCFN2A32 A_B
List Price$4,143.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A32 A_B

30:1 Ratio, Motor Adapter Input Type
MI ITEM #04848751
MFR #205UCFN2A32 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,143.83/each for your price

Overview

Mfr description
205UCFN2A32 A B ULTRAMITE 32.19:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    30.45:1
  • Ratio
    30:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    G32
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1500
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.15
  • Series
    Series 612
  • Nominal Ratio
    30:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1500 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text