Motion
205UCFN2A32 A_C

FALK
205UCFN2A32 A_C

32:1 Ratio, C-Face Input Type
Mi Item #04848752
MFR #205UCFN2A32 A_C
Price$5,150.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A32 A_C

32:1 Ratio, C-Face Input Type
Mi Item #04848752
MFR #205UCFN2A32 A_C

Mfr description
205UCFN2A32 A C ULTRAMITE 32.19:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,150.29/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output Torque
    1750
  • NEMA / IEC Frame Size
    56C
  • Ratio
    32:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    205UCFN2A32 A_C
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Torque Rating (in-lb)
    1750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)