Motion
205UCFN2A32 N

FALK
205UCFN2A32 N

32:1 Reduction, 32:1 Ratio, C-Face Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04848753
MFR #205UCFN2A32 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A32 N

32:1 Reduction, 32:1 Ratio, C-Face Input Type, 1.5000 in Output Shaft Diameter
Mi Item #04848753
MFR #205UCFN2A32 N

Mfr description
205UCFN2A32 N ULTRAMITE 32.19:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.18/each

Specifications

Dimensions

  • Case Size
    205
  • Output Shaft Diameter
    1.5000 in
  • Ratio
    32:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Reduction
    32:1
  • Series
    205UCFN2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)