Motion
205UCFN2A36 A_A

FALK
205UCFN2A36 A_A

36:1 Ratio, C-Face Input Type, 50 mm, 1.9685 in Output Shaft Diameter
Mi Item #04848754
MFR #205UCFN2A36 A_A
Price$4,276.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A36 A_A

36:1 Ratio, C-Face Input Type, 50 mm, 1.9685 in Output Shaft Diameter
Mi Item #04848754
MFR #205UCFN2A36 A_A

Mfr description
205UCFN2A36 A A ULTRAMITE 35.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,276.42/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    50 rpm
  • Maximum Output Torque
    1000 N-m;8850
  • Output Shaft Diameter
    1.9685 in, 50 mm
  • Output Size
    50 mm
  • Ratio
    36:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    8850 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)