Motion
205UCFN2A36 N

FALK
205UCFN2A36 N

03:1 Reduction, 36:1 Ratio, Inline Adapter Input Type, 1.6250 in Output Shaft Diameter
Mi Item #04848757
MFR #205UCFN2A36 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A36 N

03:1 Reduction, 36:1 Ratio, Inline Adapter Input Type, 1.6250 in Output Shaft Diameter
Mi Item #04848757
MFR #205UCFN2A36 N

Mfr description
205UCFN2A36 N ULTRAMITE 35.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.18/each

Specifications

Dimensions

  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    100
  • NEMA / IEC Frame Size
    182T/184T
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    36:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1 hp
  • Reducer Type
    Concentric
  • Reduction
    03:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    100 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)