Motion
205UCFN2A45 A_A

FALK
205UCFN2A45 A_A

45:1 Ratio, Motor Adapter Input Type
Mi Item #04848758
MFR #205UCFN2A45 A_A
Price$4,276.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A45 A_A

45:1 Ratio, Motor Adapter Input Type
Mi Item #04848758
MFR #205UCFN2A45 A_A

Mfr description
205UCFN2A45 A A ULTRAMITE 43.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,276.42/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    215T
  • Output Size
    2.3750 in
  • Ratio
    45:1

Details

  • Input Type
    Motor Adapter
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)