Motion
205UCFN2A45 N

FALK
205UCFN2A45 N

5:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848761
MFR #205UCFN2A45 N
List Price$4,100.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A45 N

5:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04848761
MFR #205UCFN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,100.95/each for your price

Overview

Mfr description
205UCFN2A45 N ULTRAMITE 43.20:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    4.71:1
  • Ratio
    5:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    350 rpm
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.25
  • Series
    Series 612
  • Nominal Ratio
    5:1
  • Shaft Length
    2.5000 in
  • Thermal Horsepower Rating
    15 hp
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text