Motion
205UCFN2A5.0 A_D

FALK
205UCFN2A5.0 A_D

5:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848763
MFR #205UCFN2A5.0 A_D
Price$4,957.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A5.0 A_D

5:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848763
MFR #205UCFN2A5.0 A_D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,957.81/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    5:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    Series 612

Overview

Mfr description
205UCFN2A5.0 A D ULTRAMITE 5.040:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought