Motion
205UCFN2A5.0 N

FALK
205UCFN2A5.0 N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848765
MFR #205UCFN2A5.0 N
List Price$4,100.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A5.0 N

10:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848765
MFR #205UCFN2A5.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,100.95/each for your price

Overview

Mfr description
205UCFN2A5.0 N ULTRAMITE 54.00:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    10:1
  • Actual Ratio
    10.12:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • Maximum Output RPM
    175 rpm
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Nominal Ratio
    10:1
  • Series
    Series 15 IN
  • Thermal Horsepower Rating
    0.75 hp
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text