Motion
205UCFN2A5.6 A_D

FALK
205UCFN2A5.6 A_D

5.6:1 Ratio, C-Face Input Type, Ductile Iron Housing Material
Mi Item #04848767
MFR #205UCFN2A5.6 A_D
Price$4,957.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A5.6 A_D

5.6:1 Ratio, C-Face Input Type, Ductile Iron Housing Material
Mi Item #04848767
MFR #205UCFN2A5.6 A_D

Mfr description
205UCFN2A5.6 A D ULTRAMITE 5.649:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,957.81/each

Specifications

Dimensions

  • Ratio
    5.6:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    205UCFN2A5.6 A_D
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)