Motion
205UCFN2A50 A_A

FALK
205UCFN2A50 A_A

50:1 Reduction, 50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848769
MFR #205UCFN2A50 A_A
Price$4,276.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A50 A_A

50:1 Reduction, 50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848769
MFR #205UCFN2A50 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,276.42/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T
  • Output Size
    2.0000 in
  • Ratio
    50:1

Details

  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Reduction
    50:1
  • Series
    Series 15

Overview

Mfr description
205UCFN2A50 A A ULTRAMITE 48.15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought