Motion
205UCFN2A50 A_B

FALK
205UCFN2A50 A_B

50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04848770
MFR #205UCFN2A50 A_B
Price$4,276.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A50 A_B

50:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04848770
MFR #205UCFN2A50 A_B

Mfr description
205UCFN2A50 A B ULTRAMITE 48.15:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,276.42/each

Specifications

Dimensions

  • Case Size
    205
  • Input Size
    1.1250 in
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    141.23 N-m;1250
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Output Size
    1.5000 in
  • Ratio
    50:1
  • Shaft Length
    3.2500 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    3892.19 N, 875 lbf
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1250 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)