Motion
205UCFN2A50 N

FALK
205UCFN2A50 N

50:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848772
MFR #205UCFN2A50 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A50 N

50:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848772
MFR #205UCFN2A50 N

Mfr description
205UCFN2A50 N ULTRAMITE 48.15:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.18/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    150 N-m;1320
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    50:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Worm
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    1320 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)