Overview
Mfr description
205UCFN2A56 A B ULTRAMITE 54.00:1
Specifications
- Reducer TypeHelical
- Ratio54:1
- Actual Ratio14.56:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Nominal Ratio15:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data