Overview
Mfr description
205UCFN2A6.3 A D ULTRAMITE 6.341:1
Specifications
- Reducer TypeConcentric
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- NEMA / IEC Frame Size56C
- Case Size205
- Nominal Ratio6.3:1
- SeriesUltraMax
- Output Size1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data