Motion
205UCFN2A8.0 A_C

FALK
205UCFN2A8.0 A_C

8:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #04848779
MFR #205UCFN2A8.0 A_C
Price$5,150.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A8.0 A_C

8:1 Ratio, Motor Adapter Input Type, 1.6250 in Output Shaft Diameter, Foot Mount, Ductile Iron Housing Material
Mi Item #04848779
MFR #205UCFN2A8.0 A_C

Mfr description
205UCFN2A8.0 A C ULTRAMITE 8.053:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,150.29/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output Torque
    3500
  • NEMA / IEC Frame Size
    180TC
  • Output Shaft Diameter
    1.6250 in
  • Output Size
    1.6250 in
  • Ratio
    8:1
  • Weight
    85 lb

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    3500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)