Motion
205UCFN2A8.0 N

FALK
205UCFN2A8.0 N

8:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
Mi Item #04848781
MFR #205UCFN2A8.0 N
Price$4,232.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN2A8.0 N

8:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter
Mi Item #04848781
MFR #205UCFN2A8.0 N

Mfr description
205UCFN2A8.0 N ULTRAMITE 8.053:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,232.18/each

Specifications

Dimensions

  • Case Size
    205
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    8:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)