Overview
Mfr description
205UCFN2A9.0 A C ULTRAMITE 9.129:1
Specifications
- Reducer TypeHelical
- Ratio9.13:1
- Actual Ratio9.0:1
- Input TypeC-Face
- Case Size205
- Nominal Ratio9:1
- SeriesUltraMax
- Manufacturer Catalog Number205UCFN2A9.0 A_C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data