Motion
205UCFN3A100 A_A

FALK
205UCFN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848785
MFR #205UCFN3A100 A_A
List Price$5,196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848785
MFR #205UCFN3A100 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.40/each for your price

Overview

Mfr description
205UCFN3A100 A A ULTRAMITE 96.52:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    100:1
  • Actual Ratio
    103.88:1
  • Input Type
    Motor Adapter
  • Input Size
    1.5000 in
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • NEMA / IEC Frame Size
    143T, 145T
  • Nominal Ratio
    100:1
  • Series
    Series 15 IN
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text