Motion
205UCFN3A100 A_B

FALK
205UCFN3A100 A_B

100:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848786
MFR #205UCFN3A100 A_B
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A100 A_B

100:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848786
MFR #205UCFN3A100 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,362.67/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T/184T
  • Output Size
    1.5000 in
  • Ratio
    100:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    3.0 hp

Overview

Mfr description
205UCFN3A100 A B ULTRAMITE 96.52:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought