Motion
205UCFN3A112 A_A

FALK
205UCFN3A112 A_A

112.4:1 Reduction, 112.4:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848788
MFR #205UCFN3A112 A_A
List Price$5,196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A112 A_A

112.4:1 Reduction, 112.4:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848788
MFR #205UCFN3A112 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.40/each for your price

Overview

Mfr description
205UCFN3A112 A A ULTRAMITE 115.80:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    112.4:1
  • Ratio
    112.4:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1.0000 in
  • Reduction
    112.4:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Case Size
    205
  • Maximum Output RPM
    15.6 rpm
  • Maximum Output Torque
    1770
  • Max Input Horsepower
    0.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    885 lbf
  • Series
    Series 612
  • Nominal Ratio
    112:1
  • Manufacturer Catalog Number
    205UCFN3A112 A_A
  • Shaft Length
    2.0000 in
  • Weight
    27.5 lb
  • Torque Rating (in-lb)
    1770 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text