Motion
205UCFN3A112 A_B

FALK
205UCFN3A112 A_B

112:1 Reduction, 112:1 Ratio, C-Face Input Type
Mi Item #04848789
MFR #205UCFN3A112 A_B
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A112 A_B

112:1 Reduction, 112:1 Ratio, C-Face Input Type
Mi Item #04848789
MFR #205UCFN3A112 A_B

Mfr description
205UCFN3A112 A B ULTRAMITE 115.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,362.67/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output Torque
    305 N-m;2700
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    112:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Concentric
  • Reduction
    112:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    2700 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)