Motion
205UCFN3A112 N

FALK
205UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, Horizontal, Cast Iron Housing Material
MI ITEM #04848790
MFR #205UCFN3A112 N
List Price$5,157.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, Horizontal, Cast Iron Housing Material
MI ITEM #04848790
MFR #205UCFN3A112 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,157.79/each for your price

Overview

Mfr description
205UCFN3A112 N ULTRAMITE 115.80:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    112.4:1
  • Ratio
    112:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    143TC
  • Mounting
    Horizontal
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    15.6 rpm
  • Maximum Output Torque
    594 N-m;5260
  • Max Input Horsepower
    1.5 hp
  • Series
    Series 2000
  • Nominal Ratio
    112:1
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    5260 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text