Motion
205UCFN3A125 A_B

FALK
205UCFN3A125 A_B

125:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848792
MFR #205UCFN3A125 A_B
List Price$5,196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A125 A_B

125:1 Ratio, Motor Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848792
MFR #205UCFN3A125 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.40/each for your price

Overview

Mfr description
205UCFN3A125 A B ULTRAMITE 130.50:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    125:1
  • Actual Ratio
    124.56:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    145TC
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Nominal Ratio
    125:1
  • Series
    UltraMax
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text