Specifications
Dimensions
- Input Size1.1250 in
- NEMA / IEC Frame Size182TC/184TC
- Output Size2.1250 in
- Ratio125:1
Details
- Input TypeC-Face
- Reducer TypeConcentric Helical
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)