Motion
205UCFN3A160 N

FALK
205UCFN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type
MI ITEM #04848796
MFR #205UCFN3A160 N
List Price$5,157.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A160 N

160:1 Reduction, 160:1 Ratio, Inline Adapter Input Type
MI ITEM #04848796
MFR #205UCFN3A160 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,157.79/each for your price

Overview

Mfr description
205UCFN3A160 N ULTRAMITE 151.70:1

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    160.25:1
  • Ratio
    160:1
  • Input Type
    Inline Adapter
  • Reduction
    160:1
  • NEMA / IEC Frame Size
    56C
  • Case Size
    205
  • Maximum Output RPM
    10.9 rpm
  • Maximum Output Torque
    2500
  • Max Input Horsepower
    0.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Series
    UltraMax
  • Nominal Ratio
    160:1
  • Torque Rating (in-lb)
    2500 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text