Motion
205UCFN3A180 N

FALK
205UCFN3A180 N

180:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848799
MFR #205UCFN3A180 N
List Price$5,157.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A180 N

180:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848799
MFR #205UCFN3A180 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,157.79/each for your price

Overview

Mfr description
205UCFN3A180 N ULTRAMITE 172.20:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    180:1
  • Actual Ratio
    180.25:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC
  • Case Size
    205
  • Nominal Ratio
    180:1
  • Series
    UltraMax
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text