Motion
205UCFN3A200 A_A

FALK
205UCFN3A200 A_A

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04848800
MFR #205UCFN3A200 A_A
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A200 A_A

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
Mi Item #04848800
MFR #205UCFN3A200 A_A

Mfr description
205UCFN3A200 A A ULTRAMITE 195.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,362.67/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    86 rpm
  • Maximum Output Torque
    600 N-m;5310
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.2500 in
  • Ratio
    200:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    5310 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)