Motion
205UCFN3A56.A_A

FALK
205UCFN3A56.A_A

56:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #04848803
MFR #205UCFN3A56.A_A
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A56.A_A

56:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #04848803
MFR #205UCFN3A56.A_A

Mfr description
205UCFN3A56 A A ULTRAMITE 58.38:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,362.67/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    56:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Concentric
  • Series
    Series 2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)