Motion
205UCFN3A56.N

FALK
205UCFN3A56.N

5:1 Ratio, Inline Adapter Input Type, 0.6250 in Input Size, Ductile Iron Housing Material
MI ITEM #04848806
MFR #205UCFN3A56.N
List Price$5,157.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A56.N

5:1 Ratio, Inline Adapter Input Type, 0.6250 in Input Size, Ductile Iron Housing Material
MI ITEM #04848806
MFR #205UCFN3A56.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,157.79/each for your price

Overview

Mfr description
205UCFN3A56 N ULTRAMITE 58.38:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    5.18:1
  • Ratio
    5:1
  • Input Type
    Inline Adapter
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Ductile Iron
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    100 N-m;885
  • Max Input Horsepower
    0.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    1250 lbf
  • Series
    Series 15 IN
  • Nominal Ratio
    5:1
  • Housing Height
    6.7500 in
  • Housing Length
    7.8000 in
  • Housing Width
    5.1200 in
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    885 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text