Motion
205UCFN3A63.A_A

FALK
205UCFN3A63.A_A

63:1 Reduction, 63:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04848807
MFR #205UCFN3A63.A_A
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A63.A_A

63:1 Reduction, 63:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter, Foot Mount
Mi Item #04848807
MFR #205UCFN3A63.A_A

Mfr description
205UCFN3A63 A A ULTRAMITE 64.29:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,362.67/each

Specifications

Dimensions

  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    3500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    63:1
  • Service Factor
    1.0
  • Shaft Length
    2.5000 in

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Helical
  • Reduction
    63:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    3500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)