Motion
205UCFN3A63.A_B

FALK
205UCFN3A63.A_B

63:1 Reduction, 63:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848808
MFR #205UCFN3A63.A_B
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A63.A_B

63:1 Reduction, 63:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
MI ITEM #04848808
MFR #205UCFN3A63.A_B

Mfr description
205UCFN3A63 A B ULTRAMITE 64.29:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,362.67/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    205
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Output Size
    1.5000 in
  • Ratio
    63:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Reduction
    63:1
  • Series
    Series 2000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)