Motion
205UCFN3A63.N

FALK
205UCFN3A63.N

64.29:1 Ratio, Inline Adapter Input Type
MI ITEM #04848810
MFR #205UCFN3A63.N
Price$5,322.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A63.N

64.29:1 Ratio, Inline Adapter Input Type
MI ITEM #04848810
MFR #205UCFN3A63.N

Mfr description
205UCFN3A63 N ULTRAMITE 64.29:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,322.85/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    205
  • Output Size
    1.5000 in
  • Ratio
    63:1

Details

  • Input Style
    Quill
  • Input Type
    Inline Adapter
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)