Motion
205UCFN3A71.A_A

FALK
205UCFN3A71.A_A

71:1 Ratio, Motor Adapter Input Type, 35 mm, 1.3780 in Output Shaft Diameter
Mi Item #04848811
MFR #205UCFN3A71.A_A
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A71.A_A

71:1 Ratio, Motor Adapter Input Type, 35 mm, 1.3780 in Output Shaft Diameter
Mi Item #04848811
MFR #205UCFN3A71.A_A

Mfr description
205UCFN3A71 A A ULTRAMITE 73.95:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,362.67/each

Specifications

Dimensions

  • Maximum Output Torque
    741 N-m;6560
  • NEMA / IEC Frame Size
    143/145TC
  • Output Shaft Diameter
    1.3780 in, 35 mm
  • Output Size
    35 mm
  • Ratio
    71:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    2.8 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    6560 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)