Motion
205UCFN3A71.A_B

FALK
205UCFN3A71.A_B

7.33:1 Ratio, Motor Adapter Input Type, Solid Output Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04848812
MFR #205UCFN3A71.A_B
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A71.A_B

7.33:1 Ratio, Motor Adapter Input Type, Solid Output Type, Foot Mount, Cast Iron Housing Material
MI ITEM #04848812
MFR #205UCFN3A71.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,362.67/each

Specifications

Dimensions

  • Housing Height
    8.0000 in
  • Housing Length
    10.5000 in, 266.70 mm
  • Housing Width
    152.40 mm;6.0000 in
  • Maximum Output RPM
    238.7 rpm
  • Maximum Output Torque
    43.5 N-m;385
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    7.33:1
  • Service Factor
    1.0
  • Shaft Length
    50.80 mm;2.0000 in
  • Weight
    20.41 kg, 45 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Lubrication
    Oil
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    2224.11 N, 500 lbf
  • Reducer Type
    Helical
  • Series
    205UCFN3
  • Torque Rating (in-lb)
    385 in-lb

Overview

Mfr description
205UCFN3A71 A B ULTRAMITE 73.95:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought