Motion
205UCFN3A71.N

FALK
205UCFN3A71.N

73.95:1 Ratio, Inline Adapter Input Type
MI ITEM #04848814
MFR #205UCFN3A71.N
List Price$5,157.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A71.N

73.95:1 Ratio, Inline Adapter Input Type
MI ITEM #04848814
MFR #205UCFN3A71.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,157.79/each for your price

Overview

Mfr description
205UCFN3A71 N ULTRAMITE 73.95:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    7.33:1
  • Ratio
    73.95:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    215TC
  • Maximum Output RPM
    239 rpm
  • Maximum Output Torque
    444 N-m;3930
  • Max Input Horsepower
    15.03 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    1250 lbf
  • Series
    UltraMax
  • Nominal Ratio
    7.5:1
  • Thermal Horsepower Rating
    15.4 hp
  • Torque Rating (in-lb)
    3930 in-lb
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text