Motion
205UCFN3A80.A_A

FALK
205UCFN3A80.A_A

80:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848815
MFR #205UCFN3A80.A_A
Price$5,362.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A80.A_A

80:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848815
MFR #205UCFN3A80.A_A

Mfr description
205UCFN3A80 A A ULTRAMITE 80.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,362.67/each

Specifications

Dimensions

  • Case Size
    205
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    80:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Output Bore Type
    Keyed Solid Shaft
  • Reducer Type
    Helical
  • Series
    205UCFN3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)