Motion
205UCFN3A80.A_B

FALK
205UCFN3A80.A_B

75:1 Reduction, 75:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848816
MFR #205UCFN3A80.A_B
List Price$5,196.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN3A80.A_B

75:1 Reduction, 75:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 1-1/2 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848816
MFR #205UCFN3A80.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.40/each for your price

Overview

Mfr description
205UCFN3A80 A B ULTRAMITE 80.40:1

Specifications

  • Reducer Type
    Inline Planetary
  • Actual Ratio
    75.52:1
  • Ratio
    75:1
  • Input Type
    Motor Adapter
  • Input Size
    1.5000 in
  • Country of Origin
    US
  • Output Shaft Diameter
    1-1/2 in
  • Reduction
    75:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    23 rpm
  • Maximum Output Torque
    1750
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.5
  • Input Style
    Shaft
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 612
  • Nominal Ratio
    75:1
  • Housing Height
    10.5000 in
  • Housing Length
    12.5000 in
  • Housing Width
    8.5000 in
  • Manufacturer Catalog Number
    205UCFN3A80.A_B
  • Shaft Length
    2.5000 in
  • Thermal Horsepower Rating
    1.5 hp
  • Weight
    27.5 lb
  • Torque Rating (in-lb)
    1750 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text