Specifications
Dimensions
- Input Size1.1250 in
- NEMA / IEC Frame Size180TC
- Output Size1.5000 in
- Ratio80:1
Details
- Input TypeInline Adapter
- Reducer TypeConcentric
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)