Motion
205UCFN4A225A_A

FALK
205UCFN4A225A_A

232.81:1 Ratio, Motor Adapter Input Type
Mi Item #04848819
MFR #205UCFN4A225A_A
Price$8,212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN4A225A_A

232.81:1 Ratio, Motor Adapter Input Type
Mi Item #04848819
MFR #205UCFN4A225A_A

Mfr description
205UCFN4A225 A A ULTRAMITE 232.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,212.16/each

Specifications

Dimensions

  • Maximum Output RPM
    68 rpm
  • NEMA / IEC Frame Size
    143T/145T
  • Ratio
    225:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    5.1 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)