Motion
205UCFN4A250A_A

FALK
205UCFN4A250A_A

260.47:1 Ratio, C-Face Input Type
Mi Item #04848820
MFR #205UCFN4A250A_A
Price$8,212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN4A250A_A

260.47:1 Ratio, C-Face Input Type
Mi Item #04848820
MFR #205UCFN4A250A_A

Mfr description
205UCFN4A250 A A ULTRAMITE 260.5:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,212.16/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    250TC
  • Output Size
    2.3750 in
  • Ratio
    250:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)