Motion
205UCFN4A280A_A

FALK
205UCFN4A280A_A

280:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848821
MFR #205UCFN4A280A_A
List Price$7,957.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN4A280A_A

280:1 Ratio, C-Face Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848821
MFR #205UCFN4A280A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,957.51/each for your price

Overview

Mfr description
205UCFN4A280 A A ULTRAMITE 277.6:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    280:1
  • Actual Ratio
    280.0:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    6.25 rpm
  • Maximum Output Torque
    1130 N-m;10000
  • Nominal Ratio
    280:1
  • Series
    UltraMax
  • Torque Rating (in-lb)
    10000 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text