Motion
205UCFN4A300A_A

FALK
205UCFN4A300A_A

30:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #04848822
MFR #205UCFN4A300A_A
Price$8,212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN4A300A_A

30:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size
Mi Item #04848822
MFR #205UCFN4A300A_A

Mfr description
205UCFN4A300 A A ULTRAMITE 305.7:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,212.16/each

Specifications

Dimensions

  • Input Size
    1.5000 in
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    35 mm
  • Ratio
    300:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Planetary
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)