Motion
205UCFN4A360A_A

FALK
205UCFN4A360A_A

3.60:1 Reduction, 3.60:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848823
MFR #205UCFN4A360A_A
Price$8,212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN4A360A_A

3.60:1 Reduction, 3.60:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04848823
MFR #205UCFN4A360A_A

Mfr description
205UCFN4A360 A A ULTRAMITE 362.3:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,212.16/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    3.60:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Reducer Type
    Inline Concentric
  • Reduction
    3.60:1
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)