Motion
205UCFN4A400A_A

FALK
205UCFN4A400A_A

04:1 Reduction, 4:1 Ratio, Motor Adapter Input Type, 50.80 mm, 2.0000 in Output Shaft Diameter
MI ITEM #04848824
MFR #205UCFN4A400A_A
Price$8,212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN4A400A_A

04:1 Reduction, 4:1 Ratio, Motor Adapter Input Type, 50.80 mm, 2.0000 in Output Shaft Diameter
MI ITEM #04848824
MFR #205UCFN4A400A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,212.16/each

Specifications

Dimensions

  • Maximum Output Torque
    1130 N-m;10000
  • NEMA / IEC Frame Size
    145TC
  • Output Shaft Diameter
    2.0000 in, 50.80 mm
  • Output Size
    2.0000 in
  • Ratio
    400:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Reduction
    04:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    10000 in-lb

Overview

Mfr description
205UCFN4A400 A A ULTRAMITE 416.8:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought