Motion
205UCFN4A450A_A

FALK
205UCFN4A450A_A

444.96:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04848825
MFR #205UCFN4A450A_A
Price$8,212.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCFN4A450A_A

444.96:1 Ratio, Motor Adapter Input Type, 38.10 mm, 1.5000 in Output Shaft Diameter
Mi Item #04848825
MFR #205UCFN4A450A_A

Mfr description
205UCFN4A450 A A ULTRAMITE 445.0:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,212.16/each

Specifications

Dimensions

  • Case Size
    205
  • Maximum Output RPM
    389 rpm
  • Maximum Output Torque
    184.16 N-m;1630
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    1.5000 in, 38.10 mm
  • Ratio
    450:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    10 hp
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    1630 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)